Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #10 x 5 In L
Mfr # 2RAD3
Zoro # G2734487
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RAD3
- Zoro # G2734487
- UPC # 848790053444
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.718 in |
Small End Dia. | 0.602 in |
Fastener Length | 5 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Overall Length | 5" |
Length Tolerance | +/-0.010 in |
Size | #10 |
Usable Length | 5 in |
Shank Length Tolerance | +/-0.010 in |
Large End Diameter | 0.718 in |
Small End Diameter | 0.602 in |
Small End Diameter Tolerance | +/-0.010 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 5 in |
Pin Size | #10 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.718 in, Small End Diameter 0.602 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 5 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 5 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.050.0030)
- MIDWEST FASTENER External Retaining Ring, Steel 1-3/8 in Shaft Dia, 5 PK (32133)
- MAUDLIN PRODUCTS Slotted Shim Assortment A-2 X 2", Stainless Steel, PK260 (MSA2-FK)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A4 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M55730.060.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT Taper Pin, M6, PK25 (TAP1006026-025P1)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- Zoro Select Taper Pins