Shop All Taper Pins
Zoro Select
Taper Pin, Std, 18-8, #0x 3/4 L, PK25
Mfr # 2PZL4
Zoro # G3010935
product price: $20.85
/pk 25, $0.83/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2PZL4
- Zoro # G3010935
- UPC # 848790050986
- Country of Origin China
- Category Taper Pins
Dimensions
Large End Dia. | 0.156 in |
Small End Dia. | 0.14 in |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Usable Length | 3/4 in |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Length Tolerance | +/-0.010 in |
Size | #0 |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Large End Diameter | 0.156 in |
Usable Length Tolerance | +/-0.010 in |
Pin Size | #0 |
Small End Diameter | 0.14 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Shank Length | 3/4 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.156 in, Small End Diameter 0.14 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 3/4 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 3/4 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Globally Sourced, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.062.9999)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB381)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 2000 PK (07900)
- ZORO SELECT #6-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0062)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 3, PK25 (U39000.172.0300)
- ZORO SELECT Taper Pin, Threaded, Steel, #10 x 3 (U39002.706.0300)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 5 (U51562.492.0500)
- ZORO SELECT Taper Pin, M8, PK10 (TAP1008080-010P1)
- ZORO SELECT Taper Pin, SS A2, 5 x 40mm, PK10 (M51560.050.0040)
- ZORO SELECT Taper Pin, SS A2, 8 x 36mm, PK5 (M51560.080.0036)
- Zoro Select Taper Pins