Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #9 x 4
Mfr # U39000.591.0400
Zoro # G3406070
product price: $3.95
/ea
Sold in multiples of 7 for $27.65
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.591.0400
- Zoro # G3406070
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | #9 |
Fastener Length | 4 in |
Overall Length | 4" |
Size | #9 x 4 |
Pin Size | #9 |
Shank Length | 4 in |
Large End Diameter | 0.592 in |
Small End Diameter | 0.508 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.508 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/8"-7 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (351345G)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3312S)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 10 PK (U01210.050.0325)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4417)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 6 (U39000.591.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- ZORO SELECT Taper Pin, 8 x 60mm, PK25 (M39000.080.0060)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 5 (U39002.492.0500)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 (M51560.025.0020)
- Zoro Select Taper Pins