Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #9 x 3-3/4
Mfr # U39000.591.0375
Zoro # G3406089
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.591.0375
- Zoro # G3406089
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | #9 |
Fastener Length | 3 3/4 in |
Overall Length | 3-3/4" |
Size | #9 x 3-3/4 |
Large End Diameter | 0.592 in |
Small End Diameter Tolerance | +0.01/-0.02 in |
Pin Size | #9 |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +0.01/-0.02 in |
Shank Length | 3 3/4 in |
Small End Diameter | 0.513 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.513 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/2 in, Steel, Flat Head, Torx Drive, 803 PK (50210)
- G.L. HUYETT Cotter Pin, 1/8"Dx1-1/4" L, 316 SS, PK50 (WWG-125-1250-80)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M07840.050.0040)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45658)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #10 x 3-1/2 (U51562.706.0350)
- ZORO SELECT Taper Pin, SS A2, 6 x 40mm, PK5 (M51560.060.0040)
- ZORO SELECT Taper Pin, Steel, 12 x 32mm (M39012.120.0032)
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 (U39002.289.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39011.160.0100)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 4 (U51562.492.0400)
- Zoro Select Taper Pins