Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #9 x 2-3/4, PK5
Mfr # U39000.591.0275
Zoro # G3406125
product price: $22.75
/pk 5, $4.55/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.591.0275
- Zoro # G3406125
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | #9 |
Fastener Length | 2 3/4 in |
Size | #9 x 2-3/4 |
Overall Length | 2-3/4" |
Small End Diameter | 0.534 in |
Large End Diameter | 0.592 in |
Pin Size | #9 |
Shank Length Tolerance | +0.01/-0.02 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Shank Length | 2 3/4 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.534 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 2 3/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 10 PK (U51060.050.0100)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 4-1/2 CARRIAGE BOLT ZINC (A0340160432Z)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T14202YZ8)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 (M39000.040.0036)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 1-3/4 (U51562.409.0175)
- ZORO SELECT Taper Pin, Threaded, Steel, #3 x 1-1/4, PK5 (U39002.219.0125)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3 x 1, PK5 (U51560.219.0100)
- MIDWEST FASTENER #0 x 1" Zinc Plated Steel Taper Pins 1 12PK (60463)
- Zoro Select Taper Pins