Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #8 x 4, PK5
Mfr # U39000.492.0400
Zoro # G3406210
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.492.0400
- Zoro # G3406210
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.491 to 0.493 in |
Small End Dia. | #8 |
Fastener Length | 4 in |
Overall Length | 4" |
Size | #8 x 4 |
Small End Diameter | 0.409 in |
Pin Size | #8 |
Large End Diameter | 0.493 in |
Shank Length | 4 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #8, Large End Diameter 0.493 in, Small End Diameter 0.409 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11361.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M55420.200.0001)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP038)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M01301.050.0001)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 (M39000.030.0012)
- ZORO SELECT Taper Pin, #8, PK10 (WWG-TP142)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 (U39002.591.0400)
- ZORO SELECT Taper Pin, Steel, 10 x 80mm (M39012.100.0080)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39011.100.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- Zoro Select Taper Pins