Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #7 x 4-1/2, PK5
Mfr # U39000.409.0450
Zoro # G3406326
product price: $17.69
/pk 5, $3.54/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.409.0450
- Zoro # G3406326
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | #7 |
Fastener Length | 4 1/2 in |
Overall Length | 4-1/2" |
Size | #7 x 4-1/2 |
Small End Diameter | 0.315 in |
Pin Size | #7 |
Shank Length | 4 1/2 in |
Large End Diameter | 0.41 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.315 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 4 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/2, PK100 (SSCIA0-80050USA-100BX)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (SH-50SS)
- FLEX-STRUT Washer, Sq, Channel Guide, 5/8" Hole (FS-5004-5/8 E/G)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Black Oxide Steel, 10 PK (U17242.037.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 2, PK5 (U39000.409.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 2, PK25 (U51560.156.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- ZORO SELECT Taper Pin, M8, PK10 (TAP1008080-010P1)
- Zoro Select Taper Pins