Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #7 x 3-1/4, PK5
Mfr # U39000.409.0325
Zoro # G3406350
product price: $17.65
/pk 5, $3.53/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.409.0325
- Zoro # G3406350
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | #7 |
Fastener Length | 3 1/4 in |
Size | #7 x 3-1/4 |
Overall Length | 3-1/4" |
Small End Diameter | 0.341 in |
Pin Size | #7 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Large End Diameter | 0.41 in |
Shank Length Tolerance | +0.01/-0.02 in |
Shank Length | 3 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.341 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3 1/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 x 3/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 1 12PK (38932)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 1 in H, Carbon Steel (WWG360750100012)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 25 PK (M51010.140.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 4-1/2, PK5 (U39000.409.0450)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #7 x 1-3/4 (U51562.409.0175)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 5 (U51562.492.0500)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 1, PK25 (U51560.156.0100)
- Zoro Select Taper Pins