Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #7 x 2, PK5
Mfr # U39000.409.0200
Zoro # G3406405
original price:
$11.89
13% off
new price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.409.0200
- Zoro # G3406405
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | #7 |
Fastener Length | 2 in |
Overall Length | 2" |
Size | #7 x 2 |
Pin Size | #7 |
Large End Diameter | 0.41 in |
Shank Length | 2 in |
Small End Diameter | 0.367 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.367 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-267)
- ZORO SELECT Sheet Metal Screw, #10 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0087)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.031.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Taper Pin, SS A2, 6 x 40mm, PK5 (M51560.060.0040)
- ZORO SELECT Taper Pin, Steel, 10 x 75mm (M39011.100.0075)
- ZORO SELECT Taper Pin, SS A2, 10 x 24mm, PK5 (M51560.100.0024)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- Zoro Select Taper Pins