Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #7 x 1-1/2, PK5
Mfr # U39000.409.0150
Zoro # G3406420
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.409.0150
- Zoro # G3406420
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | #7 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #7 x 1-1/2 |
Small End Diameter | 0.378 in |
Shank Length | 1 1/2 in |
Pin Size | #7 |
Large End Diameter | 0.41 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.378 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04104.037.0175)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 2-1/4 in Lg, 1-1/4 in Hex Wd, 2 PK (250563BG)
- POWERS Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated (05005S-PWR)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-1/4, PK5 (U39000.409.0325)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3-3/4, PK5 (U39000.409.0375)
- ZORO SELECT Taper Pin, 5 x 24mm, PK50 (M39000.050.0024)
- ZORO SELECT Taper Pin, 10 x 80mm, PK10 (M39000.100.0080)
- ZORO SELECT Taper Pin, Threaded, Steel, #4 x 2-1/2, PK5 (U39002.250.0250)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- Zoro Select Taper Pins