Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #6 x 3, PK10
Mfr # U39000.341.0300
Zoro # G3406518
original price:
$5.89
10% off
new price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.341.0300
- Zoro # G3406518
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 3 in |
Size | #6 x 3 |
Overall Length | 3" |
Large End Diameter | 0.343 in |
Pin Size | #6 |
Small End Diameter | 0.28 in |
Shank Length | 3 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.28 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.51 in Flange Dia., 0.685 in L, Steel, 40 PK (CAH2-2520-260-40)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 4 mm Shaft Dia, 10 PK (DE-3.2SA)
- ZORO SELECT Push Nut, Stud Retention, Stl, 1/8 In, PK200, Thickness: 0.013 in (4HFW1)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3-1/2, PK5 (U39000.341.0350)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2, PK10 (U39000.341.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- ZORO SELECT Taper Pin, 6 x 30mm, PK50 (M39000.060.0030)
- ZORO SELECT Taper Pin, SS A2, 3 x 16mm, PK10 (M51560.030.0016)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2-1/2 (U39002.591.0250)
- Zoro Select Taper Pins