Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #6 x 3-1/2, PK5
Mfr # U39000.341.0350
Zoro # G3406490
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.341.0350
- Zoro # G3406490
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 3 1/2 in |
Size | #6 x 3-1/2 |
Overall Length | 3-1/2" |
Large End Diameter | 0.343 in |
Small End Diameter | 0.27 in |
Shank Length | 3 1/2 in |
Pin Size | #6 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.27 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x4 1/2 L, PK10 (WWG-CLPZ-218)
- MIDWEST FASTENER 8mm-1.25 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62518)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- ZORO SELECT 3/16x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-038)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/4, PK10 (U39000.341.0225)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, 2 x 30mm, PK100 (M39000.020.0030)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39011.100.0100)
- Zoro Select Taper Pins