Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #6 x 1-1/2, PK10
Mfr # U39000.341.0150
Zoro # G3406579
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39000.341.0150
- Zoro # G3406579
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #6 x 1-1/2 |
Small End Diameter | 0.311 in |
Large End Diameter | 0.343 in |
Shank Length | 1 1/2 in |
Pin Size | #6 |
Details
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.311 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ARMOR COAT Split Lock Washer, For Screw Size 5/16 in Steel, Armor Coat Finish, 50 PK (UST236047)
- L.H. DOTTIE Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Silicon Finish, 100 PK (LWBZ12)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51041.031.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 3, PK10 (U39000.341.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/4, PK10 (U39000.341.0225)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-3/4, PK10 (U39000.341.0275)
- ZORO SELECT Taper Pin, 10 x 70mm, PK10 (M39000.100.0070)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 (U39002.591.0400)
- ZORO SELECT Taper Pin, 4 x 36mm, PK50 (M39000.040.0036)
- ZORO SELECT Taper Pin, #7, PK10 (WWG-TP131)
- Zoro Select Taper Pins