Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 6, PK5
Mfr # U39000.289.0600
Zoro # G3406606
product price: $11.55
/pk 5, $2.31/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.289.0600
- Zoro # G3406606
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 6 in |
Size | #5 x 6 |
Overall Length | 6" |
Pin Size | #5 |
Shank Length | 6 in |
Small End Diameter | 0.164 in |
Large End Diameter | 0.29 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.164 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 6 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- NEWPORT FASTENERS Wood Screw, #7, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (818259-100)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U55000.037.0300)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08622)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2-1/4, PK10 (U39000.341.0225)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- ZORO SELECT Taper Pin, 6 x 30mm, PK50 (M39000.060.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- Zoro Select Taper Pins