Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 3-1/4, PK5
Mfr # U39000.289.0325
Zoro # G3406649
product price: $8.55
/pk 5, $1.71/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.289.0325
- Zoro # G3406649
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 3 1/4 in |
Overall Length | 3-1/4" |
Size | #5 x 3-1/4 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Shank Length Tolerance | +0.01/-0.02 in |
Pin Size | #5 |
Shank Length | 3 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter | 0.221 in |
Large End Diameter | 0.29 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.221 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3 1/4 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .475 in L, Steel (BTI-CAL2-1032-130/B1)
- HERITAGE Detent Pin, 1/2"x5-1/2", Medium CSZ, Clear (DTP-0500-5500)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 42 mm Bore Dia., 25 PK (M36050.042.0001)
- ZORO SELECT Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 50 PK (M51080.080.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, 7 x 70mm, PK25 (M39000.070.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 (U39000.156.0087)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- Zoro Select Taper Pins