Zoro Select

Taper Pin, Standard, Steel, #5 x 1, PK10


product price: $8.39
/pk 10, $0.84/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Taper Pin Type Standard
  • Basic Material Steel
  • Material Grade Free Cutting Steel
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Large End Dia. 0.288 to 0.290 in
Small End Dia. #5
Fastener Length 1 in
Overall Length 1"
Size #5 x 1
Pin Size #5
Small End Diameter Tolerance +0.01/-0.02 in
Shank Length Tolerance +0.01/-0.02 in
Large End Diameter 0.29 in
Small End Diameter 0.268 in
Dimensional Standards ASME B18.8.2
Shank Length 1 in

Description

Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.268 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 1 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.