Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #5 x 1-1/2, PK10
Mfr # U39000.289.0150
Zoro # G3406719
product price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.289.0150
- Zoro # G3406719
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #5 x 1-1/2 |
Pin Size | #5 |
Small End Diameter | 0.258 in |
Large End Diameter | 0.29 in |
Shank Length | 1 1/2 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.258 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU88)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER 1/2"-13 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70814)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04104.056.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 6, PK5 (U39000.289.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 3-1/4, PK5 (U39000.289.0325)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-1/2, PK10 (U39000.289.0250)
- ZORO SELECT Taper Pin, 8 x 80mm, PK10 (M39000.080.0080)
- ZORO SELECT Taper Pin, SS A2, 6 x 40mm, PK5 (M51560.060.0040)
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- Zoro Select Taper Pins