Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #4 x 2-1/2, PK10
Mfr # U39000.250.0250
Zoro # G3406770
product price: $3.25
/pk 10, $0.33/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.250.0250
- Zoro # G3406770
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 2 1/2 in |
Size | #4 x 2-1/2 |
Overall Length | 2-1/2" |
Large End Diameter | 0.251 in |
Small End Diameter | 0.198 in |
Pin Size | #4 |
Shank Length | 2 1/2 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.198 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 7/8" Zinc Plated Steel Cotter Pins 80PK (930223)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, 410 Stainless Steel 50 PK (54563)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/2, PK10 (U39000.250.0150)
- ZORO SELECT Taper Pin, M4, PK50 (TAP1004026-050P1)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- ZORO SELECT Taper Pin, 4 x 16mm, PK100 (M39000.040.0016)
- Zoro Select Taper Pins