Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #4 x 1-1/2, PK10
Mfr # U39000.250.0150
Zoro # G3406816
product price: $2.75
/pk 10, $0.28/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.250.0150
- Zoro # G3406816
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #4 x 1-1/2 |
Shank Length | 1 1/2 in |
Small End Diameter | 0.219 in |
Large End Diameter | 0.251 in |
Pin Size | #4 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.219 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Key Stock and Machine Keys Assortment Key Stock Assortment, Plain, 70 Pieces (DISP-MK070HC)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51000.050.0350)
- ZORO SELECT M5 X 26 Spring Pin ISO Steel Plain (5DV14)
- METRIC BLUE M3.5 Socket Head Cap Screw, 40 mm Length (UST244042)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 4, PK10 (U39000.250.0400)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39011.100.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, 2 x 12mm, PK100 (M39000.020.0012)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- Zoro Select Taper Pins