Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #3 x 2-1/2, PK25
Mfr # U39000.219.0250
Zoro # G3406877
product price: $9.99
/pk 25, $0.40/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.219.0250
- Zoro # G3406877
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | #3 |
Fastener Length | 2 1/2 in |
Size | #3 x 2-1/2 |
Overall Length | 2-1/2" |
Small End Diameter | 0.167 in |
Pin Size | #3 |
Shank Length | 2 1/2 in |
Large End Diameter | 0.22 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.167 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 2 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.585 in L, Steel, 25 PK (AKS4T-1024-225)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51010.075.0250)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U01252.037.0350)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length (A4440160050K)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/2, PK25 (U39000.219.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1, PK25 (U39000.219.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 (U39000.219.0200)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, 3 x 12mm, PK100 (M39000.030.0012)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M16, Smooth (38760)
- Zoro Select Taper Pins