Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #3 x 1-1/2, PK25
Mfr # U39000.219.0150
Zoro # G3406910
product price: $3.85
/pk 25, $0.15/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.219.0150
- Zoro # G3406910
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | #3 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #3 x 1-1/2 |
Large End Diameter | 0.22 in |
Small End Diameter | 0.188 in |
Shank Length | 1 1/2 in |
Pin Size | #3 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.188 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/4 in Lg, 10 PK (091024075T)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.062.0002)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 4, PK25 (U39000.219.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 2, PK25 (U39000.219.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #3 x 1-1/4, PK25 (U39000.219.0125)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 (U51560.706.0400)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4 x 1, PK5 (U51560.250.0100)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- Zoro Select Taper Pins