Zoro Select

Taper Pin, Standard, Steel, #2/0 x 7/8, PK50


product price: $21.45
/pk 50, $0.43/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Taper Pin Type Standard
  • Basic Material Steel
  • Material Grade Free Cutting Steel
  • Fastener Finish Plain
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Large End Dia. 0.140 to 0.142 in
Small End Dia. #2/0
Fastener Length 7/8 in
Size #2/0 x 7/8
Overall Length 7/8"
Small End Diameter 0.123 in
Shank Length 7/8 in
Large End Diameter 0.142 in
Pin Size #2/0

Description

Taper Pin, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.142 in, Small End Diameter 0.123 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 7/8 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.