Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2/0 x 3/4, PK50
Mfr # U39000.142.0075
Zoro # G3407260
original price:
$19.65
20% off
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.142.0075
- Zoro # G3407260
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.140 to 0.142 in |
Small End Dia. | #2/0 |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Size | #2/0 x 3/4 |
Pin Size | #2/0 |
Large End Diameter | 0.142 in |
Small End Diameter | 0.125 in |
Shank Length | 3/4 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.142 in, Small End Diameter 0.125 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/8"Thick 1/2" Slot PK50 (9975PK)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/4 in L (A0030160216)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 80 PCS (36D714)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3 (U39002.409.0300)
- ZORO SELECT Taper Pin, Steel, 8 x 55mm (M39011.080.0055)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 (U51560.706.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 2, PK25 (U39000.172.0200)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- Zoro Select Taper Pins