Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2/0 x 1, PK50
Mfr # U39000.142.0100
Zoro # G3407245
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.142.0100
- Zoro # G3407245
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.140 to 0.142 in |
Small End Dia. | #2/0 |
Fastener Length | 1 in |
Overall Length | 1" |
Size | #2/0 x 1 |
Large End Diameter | 0.142 in |
Pin Size | #2/0 |
Small End Diameter | 0.12 in |
Shank Length | 1 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.142 in, Small End Diameter 0.12 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51213.019.0350)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (63835)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 3/4, PK50 (U39000.142.0075)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 (M51560.025.0020)
- ZORO SELECT Taper Pin, SS A2, 2 x 8mm, PK10 (M51560.020.0008)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4 x 4 (U51560.250.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 3, PK10 (U39000.250.0300)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZORO SELECT Taper Pin, #4, PK25 (WWG-TP084)
- Zoro Select Taper Pins