Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2 x 7/8, PK25
Mfr # U39000.193.0087
Zoro # G3407035
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.193.0087
- Zoro # G3407035
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.192 to 0.194 in |
Small End Dia. | #2 |
Fastener Length | 7/8 in |
Overall Length | 7/8" |
Size | #2 x 7/8 |
Small End Diameter | 0.175 in |
Shank Length Tolerance | +0.01/-0.02 in |
Dimensional Standards | ASME B18.8.2 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Shank Length | 7/8 in |
Large End Diameter | 0.194 in |
Pin Size | #2 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.175 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 7/8 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.037.8888)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121840)
- HHIP 0.497" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0497)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA705T)
- ZORO SELECT Taper Pin, Carbon Stl, #10, 7 OAL (3DZG2)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 (U51560.706.0400)
- ZORO SELECT Taper Pin, SS A2, 6 x 16mm, PK10 (M51560.060.0016)
- ZORO SELECT Taper Pin, Steel, 8 x 32mm, PK5 (M39012.080.0032)
- ZORO SELECT Taper Pin, #8, 1 3/4 OAL, PK10 (3DZE8)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 2 (U51560.409.0200)
- ZORO SELECT Taper Pin, #8, PK5 (WWG-TP146)
- Zoro Select Taper Pins