Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2 x 2-1/2, PK25
Mfr # U39000.193.0250
Zoro # G3406965
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.193.0250
- Zoro # G3406965
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.192 to 0.194 in |
Small End Dia. | #2 |
Fastener Length | 2 1/2 in |
Size | #2 x 2-1/2 |
Overall Length | 2-1/2" |
Small End Diameter | 0.141 in |
Dimensional Standards | ASME B18.8.2 |
Large End Diameter | 0.194 in |
Shank Length | 2 1/2 in |
Pin Size | #2 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Shank Length Tolerance | +0.01/-0.02 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.141 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 2 1/2 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-329)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M55450.050.0001)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK (7416SD2-PWR)
- ZORO SELECT Binding Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1516)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2, PK25 (U39000.193.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- ZORO SELECT Taper Pin, SS A2, 1 x 10mm, PK10 (M51560.010.0010)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 2, PK10 (U39000.341.0200)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 4 (U39002.409.0400)
- Zoro Select Taper Pins