Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2 x 1-1/4, PK25
Mfr # U39000.193.0125
Zoro # G3407017
product price: $2.39
/pk 25, $0.10/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.193.0125
- Zoro # G3407017
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.192 to 0.194 in |
Small End Dia. | #2 |
Fastener Length | 1 1/4 in |
Overall Length | 1-1/4" |
Size | #2 x 1-1/4 |
Large End Diameter | 0.194 in |
Small End Diameter | 0.167 in |
Pin Size | #2 |
Shank Length | 1 1/4 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.167 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0020)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.200.0150)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (53459)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 35mm, PK25 (M07840.140.0035)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3, PK25 (U39000.193.0300)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x1/2, PK25 (U51560.142.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 4 (U39000.591.0400)
- ZORO SELECT Taper Pin, 4 x 100mm, PK25 (M39000.040.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 1-1/2 (U39002.341.0150)
- Zoro Select Taper Pins