Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #2 x 1-1/2, PK25
Mfr # U39000.193.0150
Zoro # G3407008
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.193.0150
- Zoro # G3407008
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.192 to 0.194 in |
Small End Dia. | #2 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #2 x 1-1/2 |
Small End Diameter | 0.162 in |
Large End Diameter | 0.194 in |
Pin Size | #2 |
Shank Length | 1 1/2 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.162 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Black Oxide, 55/64 in Ht, 5 PK (U08100.100.0001)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK (TSIX0-80075P-005P)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688112-100)
- ZORO SELECT Sheet Metal Screw, 3/8" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.037.0075)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/4, PK25 (U39000.193.0125)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 2-1/2, PK25 (U39000.193.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 2, PK25 (U39000.172.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 3 (U51560.289.0300)
- Zoro Select Taper Pins