Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #10 x 5-1/2
Mfr # U39000.706.0550
Zoro # G3405915
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.706.0550
- Zoro # G3405915
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | #10 |
Fastener Length | 5 1/2 in |
Size | #10 x 5-1/2 |
Overall Length | 5-1/2" |
Pin Size | #10 |
Shank Length | 5 1/2 in |
Small End Diameter | 0.591 in |
Large End Diameter | 0.707 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.591 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Shank Length 5 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 1-1/4 in L, 10 PK (U04132.062.0125)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55067)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 4 (U39000.706.0400)
- ZORO SELECT Taper Pin, Standard, Steel, #10 x 6 (U39000.706.0600)
- ZORO SELECT Taper Pin, M6, PK25 (TAP1006026-025P1)
- ZORO SELECT Taper Pin, #5/0, 1 1/4 OAL, PK50 (3DYX7)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- ZORO SELECT Taper Pin, SS A2, 4 x 20mm, PK10 (M51560.040.0020)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- Zoro Select Taper Pins