Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #10 x 3
Mfr # U39000.706.0300
Zoro # G3405985
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39000.706.0300
- Zoro # G3405985
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.705 to 0.707 in |
Small End Dia. | #10 |
Fastener Length | 3 in |
Overall Length | 3" |
Size | #10 x 3 |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +0.01/-0.02 in |
Small End Diameter Tolerance | +0.01/-0.02 in |
Large End Diameter | 0.707 in |
Shank Length | 3 in |
Pin Size | #10 |
Small End Diameter | 0.644 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #10, Large End Diameter 0.707 in, Small End Diameter 0.644 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 8-1/2 in Length (U07000.050.0850)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M51050.160.0040)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (319-5-PK10)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-004-CR-PK10)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 (M39012.060.0040)
- ZORO SELECT Taper Pin, 2 x 20mm, PK100 (M39000.020.0020)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, SS A2, 3 x 16mm, PK10 (M51560.030.0016)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1, PK25 (U39000.172.0100)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- Zoro Select Taper Pins