Shop All Taper Pins
Zoro Select
Taper Pin, Standard, Steel, #0 x 3, PK25
Mfr # U39000.156.0300
Zoro # G3407148
product price: $30.29
/pk 25, $1.21/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39000.156.0300
- Zoro # G3407148
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.155 to 0.157 in |
Small End Dia. | #0 |
Fastener Length | 3 in |
Overall Length | 3" |
Size | #0 x 3 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Small End Diameter | 0.094 in |
Pin Size | #0 |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +0.01/-0.02 in |
Large End Diameter | 0.157 in |
Shank Length | 3 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.157 in, Small End Diameter 0.094 in, Pin Type Standard, Product Type Taper Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 3 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 3/32"Dx1-1/4" L, 316 SS, PK50 (WWG-093-1250-80)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.075.0800)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 30mm, PK50 (M07820.100.0030)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 7/8, PK25 (U39000.156.0087)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1, PK25 (U39000.156.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 2, PK25 (U39000.156.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 2 (U39002.492.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, 8 x 70mm, PK25 (M39000.080.0070)
- Zoro Select Taper Pins