Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #9 x 3
Mfr # U51560.591.0300
Zoro # G3405300
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.591.0300
- Zoro # G3405300
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.590 to 0.592 in |
Small End Dia. | #9 |
Fastener Length | 3 in |
Overall Length | 3" |
Size | #9 x 3 |
Shank Length | 3 in |
Small End Diameter | 0.529 in |
Pin Size | #9 |
Large End Diameter | 0.592 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #9, Large End Diameter 0.592 in, Small End Diameter 0.529 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 10 PK (M07000.160.0075)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.7200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07410.050.0450)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK (71645)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #9 x 6 (U51560.591.0600)
- ZORO SELECT Taper Pin, SS A2, 10 x 80mm, PK5 (M51560.100.0080)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 1-3/4 (U51562.492.0175)
- ZORO SELECT Taper Pin, M8, PK10 (TAP1008080-010P1)
- ZORO SELECT Taper Pin, SS A2, 3 x 12mm, PK10 (M51560.030.0012)
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 (U39002.289.0150)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP080)
- Zoro Select Taper Pins