Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #7 x 6
Mfr # U51560.409.0600
Zoro # G3405337
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.409.0600
- Zoro # G3405337
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.408 to 0.410 in |
Small End Dia. | #7 |
Fastener Length | 6 in |
Size | #7 x 6 |
Overall Length | 6" |
Small End Diameter | 0.284 in |
Large End Diameter | 0.41 in |
Pin Size | #7 |
Shank Length | 6 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #7, Large End Diameter 0.41 in, Small End Diameter 0.284 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 6 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 1/2", 21400 (21400)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00001)
- ABB Cable Staples, 31.75 mm Leg L, Steel, 100 PK (17-124TB)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #7 x 2 (U51560.409.0200)
- ZORO SELECT Taper Pin, 2 x 12mm, PK100 (M39000.020.0012)
- ZORO SELECT Taper Pin, Std, 18-8, #1x1 1/2 L, Pk10 (2PZN2)
- ZORO SELECT Taper Pin, Steel, 10 x 65mm (M39011.100.0065)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP056)
- ZORO SELECT Taper Pin, Steel, 20 x 60mm (M39012.200.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2, PK10 (U39000.250.0200)
- Zoro Select Taper Pins