Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #6 x 1
Mfr # U51560.341.0100
Zoro # G3405477
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.341.0100
- Zoro # G3405477
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.342 to 0.343 in |
Small End Dia. | #6 |
Fastener Length | 1 in |
Overall Length | 1" |
Size | #6 x 1 |
Shank Length | 1 in |
Small End Diameter | 0.322 in |
Pin Size | #6 |
Large End Diameter | 0.343 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.322 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U04100.037.0900)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09076)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.050", Pk10 (MSB050-10)
- TAMPER-PRUF SCREWS 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121614)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #6x2-1/4 (U51560.341.0225)
- ZORO SELECT Taper Pin, 6 x 70mm, PK25 (M39000.060.0070)
- ZORO SELECT Taper Pin, 5 x 50mm, PK50 (M39000.050.0050)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39012.060.0060)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 4 (U51562.250.0400)
- Zoro Select Taper Pins