Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #5 x 2
Mfr # U51560.289.0200
Zoro # G3405538
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.289.0200
- Zoro # G3405538
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 2 in |
Overall Length | 2" |
Size | #5 x 2 |
Dimensional Standards | ASME B18.8.2 |
Pin Size | #5 |
Small End Diameter Tolerance | +0.01/-0.02 in |
Shank Length Tolerance | +0.01/-0.02 in |
Large End Diameter | 0.29 in |
Small End Diameter | 0.247 in |
Shank Length | 2 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.247 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.01/-0.02 in, Shank Length 2 in, System of Measurement Inch, Usable Length Tolerance Not Applicable, Thread Type Not Applicable, Material Quality Standards Not Applicable, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.570" Replacement Pin Gage P-3 0.0002 Tolerance (4103-0570)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK (09741)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0832R)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Steel, 1000 PK (1412MPP188)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 5 (U39002.409.0500)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3 x 1, PK5 (U51560.219.0100)
- ZORO SELECT Taper Pin, 10 x 70mm, PK10 (M39000.100.0070)
- ZORO SELECT Taper Pin, 12 x 50mm, PK10 (M39000.120.0050)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- G.L. HUYETT Taper Pin #11 x12"CS PL (TP-11-12000)
- Zoro Select Taper Pins