Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #5 x 1-1/2
Mfr # U51560.289.0150
Zoro # G3405556
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.289.0150
- Zoro # G3405556
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.288 to 0.290 in |
Small End Dia. | #5 |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Size | #5 x 1-1/2 |
Shank Length | 1 1/2 in |
Small End Diameter | 0.258 in |
Pin Size | #5 |
Large End Diameter | 0.29 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #5, Large End Diameter 0.29 in, Small End Diameter 0.258 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 1/2 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Coupling Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250426BG)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0100)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 3 (U51560.289.0300)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 5 (U51560.289.0500)
- ZORO SELECT Taper Pin, 16 x 80mm, PK5 (M39000.160.0080)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39012.160.0120)
- ZORO SELECT Taper Pin, M6, PK10 (TAP1006055-010P1)
- ZORO SELECT Taper Pin, Steel, 10 x 60mm (M39012.100.0060)
- Zoro Select Taper Pins