Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #4 x 4
Mfr # U51560.250.0400
Zoro # G3405565
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.250.0400
- Zoro # G3405565
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 4 in |
Size | #4 x 4 |
Overall Length | 4" |
Shank Length | 4 in |
Pin Size | #4 |
Small End Diameter | 0.167 in |
Large End Diameter | 0.251 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.167 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x3/8, PK100 (U07890.037.0037)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.025.0050)
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length (A4440040020)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP106)
- ZORO SELECT Taper Pin, SS A2, 6 x 16mm, PK10 (M51560.060.0016)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP109)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP060)
- Zoro Select Taper Pins