Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #4 x 1, PK5
Mfr # U51560.250.0100
Zoro # G3405635
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51560.250.0100
- Zoro # G3405635
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.249 to 0.251 in |
Small End Dia. | #4 |
Fastener Length | 1 in |
Overall Length | 1" |
Size | #4 x 1 |
Shank Length | 1 in |
Large End Diameter | 0.251 in |
Small End Diameter | 0.229 in |
Pin Size | #4 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #4, Large End Diameter 0.251 in, Small End Diameter 0.229 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32401)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (SCIA-120150-025P)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Zinc Yellow Flat Head Torx Drive (212GCS5)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62783)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4 x 4 (U51560.250.0400)
- ZORO SELECT Taper Pin, SS A2, 2 x 12mm, PK10 (M51560.020.0012)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- ZORO SELECT Taper Pin, 5 x 20mm, PK100 (M39000.050.0020)
- ZORO SELECT Taper Pin, #1, PK50 (WWG-TP049)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 3-1/2 (U39002.591.0350)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- Zoro Select Taper Pins