Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #3x1-1/4, PK5
Mfr # U51560.219.0125
Zoro # G3405705
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.219.0125
- Zoro # G3405705
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.218 to 0.220 in |
Small End Dia. | #3 |
Fastener Length | 1 1/4 in |
Size | #3 x 1-1/4 |
Overall Length | 1-1/4" |
Pin Size | #3 |
Shank Length | 1 1/4 in |
Small End Diameter | 0.193 in |
Large End Diameter | 0.22 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3, Large End Diameter 0.22 in, Small End Diameter 0.193 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 1/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (SC2206035-100P)
- HHIP 0.120" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0120)
- PRIME-LINE Wing Nut, #10-32, Stainless Steel, Plain, 25 PK (9076339)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51566.025.0200)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #3 x 1, PK5 (U51560.219.0100)
- ZORO SELECT Taper Pin, Standard, 18-8, #5 x 4 1/2 In L (2PZV3)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 3/4, PK25 (U39000.156.0075)
- ZORO SELECT Taper Pin, SS A2, 6 x 40mm, PK5 (M51560.060.0040)
- ZORO SELECT Taper Pin, 8 x 60mm, PK25 (M39000.080.0060)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #4 x 1, PK5 (U51562.250.0100)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M16, Smooth (38760)
- Zoro Select Taper Pins