Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #3/0 x 1, PK25
Mfr # U51560.126.0100
Zoro # G3405897
product price: $34.85
/pk 25, $1.39/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.126.0100
- Zoro # G3405897
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.124 to 0.126 in |
Small End Dia. | 1-23/32" |
Fastener Length | 1 in |
Size | #3/0 x 1 |
Overall Length | 1" |
Pin Size | #3/0 |
Small End Diameter | 0.104 in |
Shank Length | 1 in |
Large End Diameter | 0.126 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #3/0, Large End Diameter 0.126 in, Small End Diameter 0.104 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0008)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK (850645)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.14 in Inside Dia, 10 PK (13SP164)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain Nylon, 61/200 in Head Ht, 1/2 in Lg, 10 PK (090832050T)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 6 (U39002.492.0600)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- ZORO SELECT Taper Pin, M8, PK10 (TAP1008080-010P1)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, SS A2, 3 x 20mm, PK10 (M51560.030.0020)
- Zoro Select Taper Pins