Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #2/0x3/4, PK25
Mfr # U51560.142.0075
Zoro # G3405879
product price: $29.35
/pk 25, $1.17/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.142.0075
- Zoro # G3405879
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.140 to 0.142 in |
Small End Dia. | #2/0 |
Fastener Length | 3/4 in |
Overall Length | 3/4" |
Size | #2/0 x 3/4 |
Pin Size | #2/0 |
Shank Length | 3/4 in |
Large End Diameter | 0.142 in |
Small End Diameter | 0.125 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2/0, Large End Diameter 0.142 in, Small End Diameter 0.125 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, Plastic, Not Rated Tension Strength, 100 PK (U63270.000.0037)
- SUBURBAN BOLT AND SUPPLY Helical Insert, 3/8"-16 Thrd Sz, Stainless Steel (A5010240563)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK (73772)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-7-PKT)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0x1/2, PK25 (U51560.142.0050)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0 x 1, PK25 (U51560.142.0100)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- ZORO SELECT Taper Pin, SS A2, 8 x 60mm, PK5 (M51560.080.0060)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 20mm, PK10 (M51560.025.0020)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- Zoro Select Taper Pins