Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #2 x 3/4, PK10
Mfr # U51560.193.0075
Zoro # G3405781
product price: $13.55
/pk 10, $1.36/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.193.0075
- Zoro # G3405781
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.192 to 0.194 in |
Small End Dia. | #2 |
Fastener Length | 3/4 in |
Size | #2 x 3/4 |
Overall Length | 3/4" |
Shank Length | 3/4 in |
Large End Diameter | 0.194 in |
Pin Size | #2 |
Small End Diameter | 0.177 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #2, Large End Diameter 0.194 in, Small End Diameter 0.177 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 3/4 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x1L, PK100 (U08300.031.0100)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade DH, Hot Dipped Galvanized, 39/64 in Ht, 10 PK (U04225.062.0001)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 16mm, PK10 (M51560.025.0016)
- ZORO SELECT Taper Pin, SS A2, 5 x 20mm, PK10 (M51560.050.0020)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1, PK10 (U39000.250.0100)
- ZORO SELECT Taper Pin, 10 x 160mm, PK10 (M39000.100.0160)
- ZORO SELECT Taper Pin, 2.5 x 20mm, PK100 (M39000.025.0020)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- ZORO SELECT Taper Pin, #10, PK5 (WWG-TP167)
- Zoro Select Taper Pins