Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8 SS, #0 x 1, PK25
Mfr # U51560.156.0100
Zoro # G3405851
product price: $32.75
/pk 25, $1.31/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51560.156.0100
- Zoro # G3405851
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Large End Dia. | 0.155 to 0.157 in |
Small End Dia. | #0 |
Fastener Length | 1 in |
Size | #0 x 1 |
Overall Length | 1" |
Shank Length | 1 in |
Large End Diameter | 0.157 in |
Small End Diameter | 0.135 in |
Pin Size | #0 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #0, Large End Diameter 0.157 in, Small End Diameter 0.135 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Shank Length 1 in, System of Measurement Inch, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.019.0075)
- ZORO SELECT #6-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK (NAS1352N06-12)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, 6 x 24mm, PK50 (M39000.060.0024)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2, PK5 (U39000.492.0200)
- ZORO SELECT Taper Pin, 4 x 70mm, PK25 (M39000.040.0070)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 5, PK5 (U39000.492.0500)
- ZORO SELECT Taper Pin, Threaded, Steel, #8 x 3 (U39002.492.0300)
- Zoro Select Taper Pins