Shop All Taper Pins
Zoro Select
Taper Pin, Standard, 18-8, #6 x 4 1/2 In L
Mfr # 2PZX1
Zoro # G3098191
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2PZX1
- Zoro # G3098191
- UPC # 848790052645
- Country of Origin United States
- Category Taper Pins
Dimensions
Large End Dia. | 0.343 in |
Small End Dia. | 0.247 in |
Fastener Length | 4 1/2 in |
Size | #6 |
Length Tolerance | +/-0.010 in |
Overall Length | 4-1/2" |
Large End Dia. Tolerance | -0.0007 to +0.0013 |
Usable Length | 4 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Small End Diameter Tolerance | +/-0.010 in |
Usable Length Tolerance | +/-0.010 in |
Shank Length | 4 1/2 in |
Pin Size | #6 |
Large End Diameter | 0.343 in |
Small End Diameter | 0.247 in |
Large End Diameter Tolerance | +0.0013/-0.0007 in |
Description
Taper Pin, Thread Size Not Applicable, Pin Size #6, Large End Diameter 0.343 in, Small End Diameter 0.247 in, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 4 1/2 in, Large End Diameter Tolerance +0.0013/-0.0007 in, Small End Diameter Tolerance +/-0.010 in, Shank Length 4 1/2 in, System of Measurement Inch, Usable Length Tolerance +/-0.010 in, Manufacturer Location Made in USA*, Shank Length Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 2 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA67)
- PRIME-LINE Hex Bolts 1/4in-20 X 1-1/4in Grade 304 Stainless Steel 25PK (9058346)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U01210.031.0125)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- ZORO SELECT Taper Pin, Standard, Steel, #8 x 2, PK5 (U39000.492.0200)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 1-1/2, PK10 (U39000.289.0150)
- ZORO SELECT Taper Pin, Steel, 8 x 65mm (M39011.080.0065)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39012.060.0060)
- ZORO SELECT Taper Pin, SS A2, 10 x 30mm, PK5 (M51560.100.0030)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #3 x 3/4, PK5 (U51562.219.0075)
- ZORO SELECT Taper Pin, 4 x 16mm, PK100 (M39000.040.0016)
- Zoro Select Taper Pins