Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 8 x 30mm, PK5
Mfr # M51560.080.0030
Zoro # G3414446
product price: $4.29
/pk 5, $0.86/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.080.0030
- Zoro # G3414446
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 30 mm |
Size | 8 x 30mm |
Number of Sizes | 1 |
Small End Diameter | 8 mm |
Shank Length | 30 mm |
Shank Length Tolerance | +0.42/-0.84 mm |
Large End Diameter | 8.6 mm |
Small End Diameter Tolerance | +0.42/-0.84 mm |
Pin Size | Metric |
Dimensional Standards | DIN 1 Type B |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 8.6 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 30 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 22.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040250-025P1)
- L.H. DOTTIE Lag Screw, 1/4 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG142)
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- ZORO SELECT Carriage Bolt, 1/4-20x1L, PK100 (U08300.025.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 2, PK25 (U39000.172.0200)
- ZORO SELECT Taper Pin, #2, PK50 (WWG-TP059)
- ZORO SELECT Taper Pin, Steel, 16 x 120mm (M39011.120.0120)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, 5 x 100mm, PK25 (M39000.050.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #10 x 4 (U51560.706.0400)
- Zoro Select Taper Pins