Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 8 x 16mm, PK5
Mfr # M51560.080.0016
Zoro # G3414461
product price: $33.59
/pk 5, $6.72/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.080.0016
- Zoro # G3414461
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 8 mm |
Fastener Length | 16 mm |
Size | 8 x 16mm |
Number of Sizes | 1 |
Shank Length | 16 mm |
Small End Diameter | 8 mm |
Large End Diameter | 8.32 mm |
Pin Size | Metric |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Material | Stainless Steel |
Finish | Plain |
Type | Taper |
Pin Item | Taper Pin |
Pin Type | Standard |
Material Grade/Class | Grade A1 |
Product Type | Taper Pin |
Manufacturer Location | Globally Sourced |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 8.32 mm, Small End Diameter 8 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 16 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11610.060.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0125)
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Stainless Steel, Hex Hex Drive, 50 PK (50636)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07000.043.0600)
- ZORO SELECT Taper Pin, SS A2, 2.5 x 24mm, PK10 (M51560.025.0024)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #2/0 x 1, PK25 (U51560.142.0100)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- ZORO SELECT Taper Pin, 4 x 70mm, PK25 (M39000.040.0070)
- ZORO SELECT Taper Pin, Steel, 10 x 100mm (M39012.100.0100)
- ZORO SELECT Taper Pin, 3 x 16mm, PK100 (M39000.030.0016)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- Zoro Select Taper Pins