Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 6 x 40mm, PK5
Mfr # M51560.060.0040
Zoro # G3414489
product price: $13.25
/pk 5, $2.65/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.060.0040
- Zoro # G3414489
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 40 mm |
Size | 6 x 40mm |
Number of Sizes | 1 |
Large End Diameter | 6.8 mm |
Shank Length | 40 mm |
Pin Size | Metric |
Small End Diameter | 6 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Material | Stainless Steel |
Finish | Plain |
Type | Taper |
Pin Item | Taper Pin |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Product Type | Taper Pin |
Pin Type | Standard |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 6.8 mm, Small End Diameter 6 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 40 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Flat Head, Torx Drive, 750 PK (50300)
- ZORO SELECT Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0250)
- METABO HPT HEADLESS PINS 3/4""L (23001SHPT)
- ZORO SELECT Countersunk Washer, Fits Bolt Size 3/8" Steel, Nickel Plated Finish, 100 PK (253061-PG)
- ZORO SELECT Taper Pin, Steel, 12 x 70mm (M39012.120.0070)
- ZORO SELECT Taper Pin, 5 x 20mm, PK100 (M39000.050.0020)
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 (3DYU1)
- ZORO SELECT Taper Pin, Standard, Steel, #0 x 1-1/2, PK25 (U39000.156.0150)
- ZORO SELECT Taper Pin, 6 x 24mm, PK50 (M39000.060.0024)
- ZORO SELECT Taper Pin, 4 x 80mm, PK25 (M39000.040.0080)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 3-1/2 (U39002.409.0350)
- Zoro Select Taper Pins