Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 6 x 24mm, PK10
Mfr # M51560.060.0024
Zoro # G3414507
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.060.0024
- Zoro # G3414507
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 6 mm |
Fastener Length | 24 mm |
Size | 6 x 24mm |
Number of Sizes | 1 |
Pin Size | Metric |
Small End Diameter | 6 mm |
Shank Length | 24 mm |
Large End Diameter | 6.48 mm |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Finish | Plain |
Type | Taper |
Material | Stainless Steel |
Pin Item | Taper Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade A1 |
Pin Type | Standard |
Product Type | Taper Pin |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 6.48 mm, Small End Diameter 6 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 24 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive (21322)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.011.0050)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79443)
- ZORO SELECT Taper Pin, Steel, 8 x 36mm, PK5 (M39012.080.0036)
- ZORO SELECT Taper Pin, Steel, 8 x 70mm (M39012.080.0070)
- ZORO SELECT Taper Pin, #5/0, 1 OAL, PK50 (3DYX6)
- ZORO SELECT Taper Pin, Steel, 8 x 60mm (M39012.080.0060)
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 (M51560.080.0030)
- ZORO SELECT Taper Pin, #5, PK10 (WWG-TP102)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-3/4, PK25 (U39000.193.0175)
- Zoro Select Taper Pins