Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 5 x 30mm, PK10
Mfr # M51560.050.0030
Zoro # G3414559
product price: $4.85
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.050.0030
- Zoro # G3414559
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 5 mm |
Fastener Length | 30 mm |
Size | 5 x 30mm |
Number of Sizes | 1 |
Shank Length Tolerance | +0.42/-0.84 mm |
Small End Diameter | 5 mm |
Pin Size | Metric |
Dimensional Standards | DIN 1 Type B |
Small End Diameter Tolerance | +0.42/-0.84 mm |
Shank Length | 30 mm |
Large End Diameter | 5.6 mm |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 5.6 mm, Small End Diameter 5 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Usable Length Not Applicable, Small End Diameter Tolerance +0.42/-0.84 mm, Shank Length 30 mm, System of Measurement Metric, Usable Length Tolerance Not Applicable, Thread Type Metric, Material Quality Standards Not Applicable, Dimensional Standards DIN 1 Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size #12 Rubber, Stainless Steel, Rubber, 18-8 Stainless Steel Finish (53791)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11374.087.0001)
- G.L. HUYETT Woodruff Key, 1/4 x 1-1/4 in Key Size, 810 SAE Number, 35/64 in H, Carbon Steel Plain (WKC-021)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62985)
- ZORO SELECT Taper Pin, Standard, Steel, #2/0 x 1, PK50 (U39000.142.0100)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #8 x 1-3/4 (U51562.492.0175)
- ZORO SELECT Taper Pin, SS A2, 5 x 20mm, PK10 (M51560.050.0020)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 3, PK25 (U39000.172.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #3/0 x 1, PK50 (U39000.126.0100)
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 2 (U39002.591.0200)
- ZORO SELECT Taper Pin, Std, 18-8, #8 x 4 In L (2PZZ8)
- Zoro Select Taper Pins