Shop All Taper Pins
Zoro Select
Taper Pin, SS A2, 5 x 20mm, PK10
Mfr # M51560.050.0020
Zoro # G3414577
product price: $3.75
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Stainless Steel
- Material Grade A1
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51560.050.0020
- Zoro # G3414577
- Country of Origin Multiple
- Category Taper Pins
Dimensions
Small End Dia. | 5 mm |
Fastener Length | 20 mm |
Size | 5 x 20mm |
Number of Sizes | 1 |
Shank Length | 20 mm |
Small End Diameter | 5 mm |
Large End Diameter | 5.4 mm |
Pin Size | Metric |
Details
Item | Taper Pin |
System of Measurement | Metric |
Taper Pin Type | Standard |
Basic Material | Stainless Steel |
Material Grade | A1 |
Fastener Finish | Plain |
Standards | DIN 1B |
Type | Taper |
Material | Stainless Steel |
Finish | Plain |
Pin Item | Taper Pin |
Product Type | Taper Pin |
Material Grade/Class | Grade A1 |
Manufacturer Location | Globally Sourced |
Pin Type | Standard |
Number of Pieces | 1 |
Description
Taper Pin, Thread Size Not Applicable, Pin Size Metric, Large End Diameter 5.4 mm, Small End Diameter 5 mm, Pin Type Standard, Product Type Taper Pin, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Shank Length 20 mm, System of Measurement Metric, Pack Size Small Pack, Manufacturer Location Globally Sourced, Standards DIN 1B, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54502)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.050.2000)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (TFC0812.0-50)
- ZORO SELECT Taper Pin, 16 x 70mm, PK5 (M39000.160.0070)
- ZORO SELECT Taper Pin, Steel, 6 x 45mm, PK5 (M39011.060.0045)
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- ZORO SELECT Taper Pin, 8 x 50mm, PK25 (M39000.080.0050)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 3/4, PK25 (U39000.193.0075)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #4 x 4 (U51560.250.0400)
- Zoro Select Taper Pins